5504-691 - AXIS COMMUNICATIONS - T91C61 - | Anixter
5504-691 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5504-691 | Network Camera Wall Mount Bracket, Stainless Steel, With T94S01D Pendant Kit

  • Manufacturer # 5504-691 | T91C61
  • Anixter #537198
Type: CAMERA KIT
Description

Stainless steel wall mount bracket for AXIS Q60-S. AXIS T94S01D pendant kit is included.

Must be a reseller to purchase this product.

Features
  • The Offers Full Featured, Efficient Integration of Analog Cameras into an IP-Based Video Surveillance System
  • It is Ideal for Large Installations, Especially Where an IP Network Infrastructure is Already in Place
  • Full Frame Rate
  • Edge Storage
  • High sol
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items