5504-701 - AXIS COMMUNICATIONS - T91A47 | Anixter
5504-701 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5504-701 | Network Camera Pole Mount, Indoor/Outdoor, 60 to 110mm Diameter, 33 Lb Load

  • Manufacturer # 5504-701 | T91A47 60-110MM
  • Anixter #526359-MR
Environment Type: IN/OUT
Mounting Type: POLE
Type: MOUNT
Description

AXIS T91A47 Pole Mount for Indoor and outdoor installations, for poles between 60-110 mm (2.4"-4.3") in diameter. AXIS T91A47 is compatible with all outdoor fixed and thermal cameras and most fixed outdoor dome cameras such as the AXIS P33-VE.

Features
  • Network Camera Pole Mount, Indoor/Outdoor, 60 to 110 MM Diameter, 33 Lb. Load
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items