5504-701 - AXIS COMMUNICATIONS - T91A47 | Anixter
5504-701 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5504-701 | T91A47 60-110MM Pole Mount

  • Manufacturer # 5504-701 | T91A47 60-110MM
  • Anixter #526359
Environment Type: IN/OUT
Mounting Type: POLE
Type: MOUNT
Description

AXIS T91A47 Pole Mount for Indoor and outdoor installations, for poles between 60-110 mm (2.4 in. 4.3 in.) in diameter. AXIS T91A47 is compatible with all outdoor fixed and thermal cameras and most fixed outdoor dome cameras such as the AXIS P33-VE.

Must be a reseller to purchase this product

Features
  • Sturdy pole mount
  • Robust and safe installation
  • IK10-rated
  • NEMA 4x rating
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items