5504-731 - AXIS COMMUNICATIONS - Q603X-E | Anixter
5504-731 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5504-731 | Ethernet Cable, Outdoor, Cat 6, STP, RJ45 Connector, 15 Meter Length, Includes Male Push-Pull Connector, IP66, For P56-E/P55-E/Q60-E/Q61-E/Q3709-PVE Series Network Camera

  • Manufacturer # 5504-731 | Q603X-E CABLE
  • Anixter #529336
Environment Type: OUTDOOR
Type: CABLE ASSEMBLY
Description

Outdoor CAT6 Ethernet cable. IP66 rated male push pull connector for AXIS Q603X-E and AXIS P55-E, IP20 rated male RJ45 connector for midspan. Length:15 meters. Color: black.

Must be a reseller to purchase this product

Features
  • Outdoor CAT-6 Ethernet Cable with IP66 Rated Male Push Pull Connector
  • Available in Two Different Lengths 5 M and 15 M
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items