5504-821 - AXIS COMMUNICATIONS - T91D61 - | Anixter
5504-821 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5504-821 | Network Camera Wall Mount, 5.5" Width x 10.5" Depth x 4.9" Height, 33 Lb Load, Aluminum, 1.5" NPS, For Indoor/Outdoor

  • Manufacturer # 5504-821 | T91D61
  • Anixter #541497
Mounting Type: WALL
Type: CAMERA MOUNT
Description

Chromated and powder coated aluminum wall mount with 1.5 in. NPS thread for fixed dome pendant kits. Cable routing from behind or through 3/4 in. conduit hole on the side. Includes mounting plate, pipe seal and conduit hole cover. Color: White

Must be a reseller to purchase this product.

Features
  • Robust and Safe Installation
  • Indoor and Outdoor Models
  • Support for Axis Network Cameras
  • Ease of installation
Tech. Info & Standards

IEC/EN/UL 60950-1, IEC/EN/UL 60950-22, IEC 62262 IK10, EN 50581

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items