5504646-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 5504646-1 | Epoxy 8.3/125 Ceramic Sc Connector 3.0Mm Jacket RoHS

  • Manufacturer # 5504646-1
  • Anixter #331269
Connector Type: SC Simplex
Connector Type: SC
Fiber O.D. (microns): 126
Fiber Type: OS1 SINGLE-MODE
Max. Jacket O.D. (mm): 3.0, TB
Mode: Single-mode
RoHS Compliant: YES
Tip Material: Zirconia Ceramic
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Housing Features.Housing Color: Blue
  • Product Type Features.Strain Relief: With
  • Product Type Features.Product Type: Connector
  • Termination Features.Boot Color: Blue
  • Body Features.Pre-Polished: No
  • Termination Features.Fiber Type (Micron): SM
  • Body Features.Epoxyless: No
  • Termination Features.Mode: Single-mode
  • Body Features.Ferrule Material: Ceramic
  • Product Type Features.Fiber Optic Connector Type: Simplex
  • Body Features.Ferrule Hole Size (m): 125
  • Product Type Features.Cable Type: Jacketed Cable - 3.0mm
  • Housing Features.Housing Material: Plastic
  • Product Type Features.Connector Design: One-Piece
  • Mechanical Attachment.Strain Relief Material: Thermoplastic Elastomer
  • Mechanical Attachment.AMP Logo: With
Tech. Info & Standards

SC CONNECTORS:

Epoxy, polish-type connectors

Two-piece connectors are tunable

Pre-radiused ferrules

Durability of multimode connectors: 500 cycles

Durability of single-mode connectors: 200 cycles

Operate in temperatures ranging from -40C to +85C



ST-STYLE CONNECTORS:

Epoxy, polish-type connectors

Pre-radiused ferrules

Maximum jacket diameter: 3.0 mm

Durability of multimode connectors: 500 cycles

Durability of single-mode connectors: 200 cycles

Operate in temperatures ranging from -20C to +75C

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items