5504931-1 | COMMSCOPE

COMMSCOPE | 5504931-1 | SC Connectors; Connector Not Epoxyless Not Pre-Polished Connector Design: One-Piece Cable Type: Jacketed Cable - 2.0mm

  • Manufacturer # 5504931-1
  • Anixter #367309
Connector Type: SC
Fiber Type: MULTI MODE
RoHS Compliant: YES
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Housing Features.Housing Color: Beige
  • Product Type Features.Strain Relief: With
  • Product Type Features.Product Type: Connector
  • Termination Features.Boot Color: Beige
  • Body Features.Pre-Polished: No
  • Termination Features.Fiber Type (Micron): Multimode
  • Body Features.Epoxyless: No
  • Termination Features.Mode: Multimode
  • Body Features.Ferrule Material: Ceramic
  • Product Type Features.Fiber Optic Connector Type: Simplex
  • Body Features.Ferrule Hole Size (m): 125
  • Product Type Features.Cable Type: Jacketed Cable - 2.0mm
  • Housing Features.Housing Material: Plastic
  • Product Type Features.Connector Design: One-Piece
  • Mechanical Attachment.Strain Relief Material: Thermoplastic Elastomer
  • Mechanical Attachment.AMP Logo: With
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items