Select Country and Language Europe, Middle East & Africa / English
Change Country
5506-231 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5506-231 | T8415 Wireless Installation Tool

  • Manufacturer # 5506-231 | T8415
  • Anixter #630585
Description

AXIS T8415 Wireless Installation Tool is an easy-to-use tool that help installers during the installation of IP cameras. The tool includes a free-of-charge application which is compatible with Android and iOS devices. The app is called AXIS Wireless In stallation Tool, downloadable from App Store or Google Play.

The live video feed is displayed on the smartphone via a direct Wi-Fi connection. From the live video it is easy to access basic key features to set the camera's optimal viewing angle, focus and IP settings.

AXIS T8415 powers up the network camera directly from its powerful battery and offers an integrated Wi-Fi access to connect with the smartphone for easy and quick view of camera Live view.

Must be a reseller to purchase this produ.

Features
  • Multiple camera discovery, including ONVIF
  • Wireless connection to handheld devices
  • Native app for installation of Axis cameras
  • Powerful battery
  • Support for PoE+
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items