5506-261 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5506-261 | Height Strip Housing for Use with an F Series Main Unit and F1025 Sensor Unit

  • Manufacturer # 5506-261
  • Anixter #608062
Type: HOUSING
Description

Can also be used with P1204. Comes with both a metric and an imperial height strip. Black aluminium housing.

Must be a reseller to purchase this product

Features
  • Black Height Strip Housing for Mounting an AXIS F Series Pinhole Sensor Unit Inside
  • Comes with Imperial and Metric Front Cover Pieces
  • Designed for Installation Near Entrances
  • Height Strips are Often Used in Retail and Banking Environments to Help Witnsses Gauge the Height of a Fleeing Person
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items