5506-431 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5506-431 | 2 Pieces each of 2.8 mm (F2.0), 6 mm (F1.6) and 8 mm (F1.6) Megapixel Lenses with M12 Thread

  • Manufacturer # 5506-431
  • Anixter #608064
Type: LENS
Description

For use with P39-R cameras. Includes lens tools.

Must be a reseller to purchase this product

Features
  • Increases Opportunities for Your Network Camera
  • High Quality Megapixel Lenses
  • IR Coated for Optimal Color Reproduction
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items