Select Country and Language Europe, Middle East & Africa / English
Change Country
5506-611 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5506-611 | White Aluminum Stand For Wall Or Hard Ceiling Mount, Compatible With All Standard Tripod Thread Cameras

  • Manufacturer # 5506-611 | T91B21
  • Anixter #630583
Environment Type: INDOOR
Type: CAMERA MOUNT
Description

White aluminum stand for wall or hard ceiling mount. A cable hole in the base of the stand makes it possible to hide the hole in the wall out of which the cable is routed. A snap on cover gives a clean look without visible screws. Compatible with all standard tripod thread cameras e.g. AXIS M11, P13, Q16 series.

Must be a reseller to purchase this product.

Features
  • Stand with Hole for Easy Cable Management
  • For Indoor Wall/Hard Ceiling Mount
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items