Select Country and Language Europe, Middle East & Africa / English
Change Country
5506-801 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5506-801 | AXIS Surveillance microSDXC Card 64GB

  • Manufacturer # 5506-801
  • Anixter #625708
Environment Type: INDOOR
Description

SD card optimized for surveillance. 64 GB micro SD card with SD card adapter.

Features
  • AXIS Surveillance microSDXC Card 64 GB is a high performing edge storage solution optimized for video surveillance applications. Edge storage allows for flexible storage solutions, enabling video recording directly to an SD card. AXIS Surveillance micr oSDXC Card 64 GB is delivered with an SD card adapter and supported by Axis 3-year warranty.
  • Must be a reseller to purchase this product.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items