5506-951 - AXIS COMMUNICATIONS - T91G61 - | Anixter
5506-951 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5506-951 | T91G61 Wall Mount, Aluminum, RJ45, IP66, NEMA 4X and IK10 Rated

  • Manufacturer # 5506-951 | T91G61
  • Anixter #685417
Mounting Type: WALL
Type: MOUNT
Description

The aluminum IP66, NEMA 4X and IK10 rated AXIS T91G61 Wall Mount is designed to accommodate and safely protect accessories e.g. a midspan inside the mount. Quickly and easily connect power and data via the pre-mounted IP66 rated RJ45 connector.

Thanks to its impact-resistant and outdoor proven material, AXIS T91G61 Wall Mount suits all environments, both indoors and outdoors.

Must be a reseller to purchase this product.

Features
  • Room for connectivity devices, midspans and service loop
  • Protection against impacts, water, dust and corrosion
  • Pre-mounted Ethernet cable with IP66 RJ45 connector
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items