552315-1 | TE-ENERGY

TE-ENERGY | 552315-1 | 2.16 [.085] IDC Connectors; Connector Classification: IDC Product Category: Connectors Connector 64 Positions Receptacle

  • Manufacturer # 552315-1
  • Anixter #216040
RoHS Compliant: YES
Type: COPPER - OTHER
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Body Features.Number of Positions: 64
  • Packaging Features.Packaging Method: Tray
  • Mechanical Attachment.Panel Mount Retention: Without
  • Product Type Features.Product Type: Connector
  • Product Type Features.Insulation Diameter (mm [in]): 1.14 [.045] Max.
  • Electrical Characteristics.Shielded: No
  • Product Type Features.Product Category: Connectors
  • Product Type Features.Wire/Cable Type: 7 Strand, Solid
  • Product Type Features.Gender: Receptacle
  • Product Type Features.Profile: Standard
  • Body Features.Wire Range (Solid) (mm [AWG]): 0.51-0.40 [24-26]
  • Product Type Features.Connector Classification: IDC
  • Mechanical Attachment.Flange Thickness: Thick
  • Product Type Features.Connector Design: RS
  • Housing Features.Housing Color Dot Designation: Blue
  • Body Features.Wire Range (Stranded) (mm [AWG]): 0.20 [24]
  • Product Type Features.Mating Connector Lock Type: Bail Lock, Screwlocks
  • Product Type Features.Slot Type Letter Code: B
  • Product Type Features.Mating Connector Lock: With
  • Contact Features.Contact Plating, Mating Area, Material: Gold (30), Gold Flash over Palladium Nickel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items