Select Country and Language Europe, Middle East & Africa / English
Change Country
552763-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 552763-1 | 2.16 [.085] Accessories and Hardware; Accessory Type: Cable Clamp 50 Positions Cable Outer Diameter: 10.80 mm Cable-to-Cable RoHS compliant, ELV compliant

  • Manufacturer # 552763-1
  • Anixter #802417
RoHS Compliant: YES
Type: CLAMPS AND CLIPS
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black
  • Body Features.Number of Positions: 50
  • Operation/Application.Application Use: Cable-to-Cable
  • Product Type Features.Accessory Type: Cable Clamp
  • Other.Comment: Recommended for use with CHAMP-LOK or Screw Lock hardware.
  • Body Features.Cable Outer Diameter (mm [in]): 10.80 [0.425]
  • Product Type Features.Cable Clamp Type: Adjustable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items