Select Country and Language Europe, Middle East & Africa / English
Change Country
553454-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 553454-1 | Undercarpet Cabling; Product Category: Power Components Product Classification: Accessories - Cable Accessory Accessory Type: Splice Connector Power Configuration

  • Manufacturer # 553454-1
  • Anixter #098443
Type: CONNECTORS
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Mechanical Attachment.Configuration: Power
  • Environmental.Operating Temperature (C [F]): 60 [140]
  • Industry Standards.Agency/Standard: UL
  • Product Type Features.Product Type: Accessory
  • Product Type Features.UL File Number: E73213
  • Product Type Features.Accessory Type: Splice Connector
  • Packaging Features.Packaging Quantity: 15
  • Other.Comment: One splice connector required for each conductor
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Product Category: Power Components
  • Product Type Features.Product Classification: Accessories - Cable
  • Electrical Characteristics.Current Rating (A): 20
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items