553481-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 553481-1 | Hold Down Tape, 180 ft (45.72m)

  • Manufacturer # 553481-1
  • Anixter #097049
RoHS Compliant: YES
Type: TAPES
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Mechanical Attachment.Configuration: Data, Power
  • Product Type Features.Product Type: Accessory
  • Product Type Features.Accessory Type: Tape
  • Packaging Features.Packaging Quantity: 180
  • Dimensions.Height (mm [in]): 0.33 [0.013]
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Product Category: Communication Components, Power Components
  • Product Type Features.Product Classification: Accessories - Cable
  • Body Features.Width (mm [in]): 50.80 [2.000]
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items