Select Country and Language Europe, Middle East & Africa / English
Change Country
553534-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 553534-1 | Top Shield Bonding Clip, Copper

  • Manufacturer # 553534-1
  • Anixter #098445
RoHS Compliant: YES
Type: CLAMPS AND CLIPS
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Mechanical Attachment.Configuration: Data, Power
  • Industry Standards.Agency/Standard: UL
  • Product Type Features.Product Type: Accessory
  • Product Type Features.UL File Number: E73213
  • Product Type Features.Accessory Type: Top Shield Bonding Clip
  • Packaging Features.Packaging Quantity: 50
  • Other.Comment: Use with Top Shield taps and splices
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Product Category: Communication Components, Power Components
  • Product Type Features.Product Classification: Accessories - Cable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items