Select Country and Language Europe, Middle East & Africa / English
Change Country
553536-3 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 553536-3 | Top Shield, 50 ft, Height 0.250 mm (0.010 in), Width 168.148 mm (6.620 in)

  • Manufacturer # 553536-3
  • Anixter #109800
RoHS Compliant: YES
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Mechanical Attachment.Configuration: Data, Power
  • Industry Standards.Agency/Standard: UL
  • Product Type Features.Product Type: Accessory
  • Product Type Features.UL File Number: E73213
  • Product Type Features.Accessory Type: Top Shield
  • Packaging Features.Packaging Quantity: 50
  • Other.Comment: Required use over Power Cable
  • Optional use over Communications Cable for additional mechanical protection
  • Dimensions.Height (mm [in]): 0.25 [0.010]
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Product Category: Communication Components, Power Components
  • Product Type Features.Product Classification: Accessories - Cable
  • Body Features.Width (mm [in]): 168.15 [6.620]
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items