5535803 - ARCO - 200KG HEAVY DUTY SACK TRUCK | Anixter
5535803 | ARCO

ARCO | 5535803 | 200KG HEAVY DUTY SACK TRUCK .

  • Manufacturer # 5535803
  • Anixter #SHSATRK20000000
Capacity: 200KG
Category: TROLLEYS & TRUCKS
Depth: NONE
Height: 1.1M
Material: STEEL
Product Type: SACK TRUCK
Thickness: NONE
Width / Diameter: 550MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items