Select Country and Language Europe, Middle East & Africa / English
Change Country
553739-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 553739-2 | Flush Wall Frame

  • Manufacturer # 553739-2
  • Anixter #099206
Loaded: NO
Mounting: FLUSH MOUNT
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Mechanical Attachment.Configuration: Data
  • Product Type Features.Product Type: Wall Frame
  • Other.Comment: Order transition block separately
  • Order Cover Separately.
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Product Category: Communication Transition
  • Body Features.Mount Type: Flush
  • Product Type Features.Product Classification: Fittings - Wall
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items