Select Country and Language Europe, Middle East & Africa / English
Change Country
553983-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 553983-1 | 1-Port Modular Jack Barrel 6W6P UTP Keystone Black

  • Manufacturer # 553983-1
  • Anixter #093466
Color: BLACK
Equivalent to IBM No.: 8310575
No. of Pairs: 3
Number of Ports: 1
Termination: IDC
Wire Range: 22 AWG
Wiring: RJ11
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items