554123-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 554123-1 | Floor Preparation, UC, Yellow, 250Ft

  • Manufacturer # 554123-1
  • Anixter #106604
Features
  • Required for Slab-On-Grade Installations
  • Provides Smooth, Even Surface for Installation
  • Used with Both 3 and 5-Conductor Undercarpet Power Cable
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Mechanical Attachment.Configuration: Power
  • Industry Standards.Agency/Standard: UL
  • Product Type Features.Product Type: Accessory
  • Product Type Features.UL File Number: E73213
  • Product Type Features.Accessory Type: Underlayment
  • Packaging Features.Packaging Quantity: 250
  • Other.Comment: Required for slab-on-grade or where moisture barrier is required
  • Dimensions.Height (mm [in]): 0.25 [0.010]
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Product Category: Power Components
  • Product Type Features.Product Classification: Accessories - Cable
  • Body Features.Width (mm [in]): 203.962 [8.030]
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items