Select Country and Language Europe, Middle East & Africa / English
Change Country
554142-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 554142-1 | Direct Connecting Receptacle Kit, 3-Conductor, Single w/ Dual Voice/Data, Black

  • Manufacturer # 554142-1
  • Anixter #106609
Color: BLACK
Gang: 2
Loaded: NO
Mounting: FLOOR MOUNT
Number of Ports: 2
Description

Product Category: Communication Outlets, Power Outlets Product Classification: Fittings - Floor Floor Fitting Kit Kit Type: Data Kit, Direct Connecting Receptacle Combo Duplex/2-Port Comm Configuration, Data Configuration, Power Configuration

Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black
  • Mechanical Attachment.Configuration: Combo Duplex/2-Port Comm, Data, Power
  • Environmental.Operating Temperature (C [F]): 60 [140]
  • Industry Standards.Agency/Standard: UL 498
  • Product Type Features.Product Type: Floor Fitting Kit
  • Product Type Features.UL File Number: E73213
  • Dimensions.Height (mm [in]): 25.654 [1.010]
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Product Category: Communication Outlets, Power Outlets
  • Body Features.Mount Type: Floor
  • Product Type Features.Performance Category: Cat 5e, Cat 6
  • Product Type Features.Product Classification: Fittings - Floor
  • Product Type Features.Kit Type: Data Kit, Direct Connecting Receptacle
  • Body Features.Width (mm [in]): 159.258 [6.270]
  • Electrical Characteristics.Current Rating (A): 20
  • Body Features.Ground Type: Standard
  • Product Type Features.Number of Conductors: 3
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items