554178-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 554178-1 | Undercarpet Cabling; Product Category: Power Components Product Classification: Accessories - Cable Accessory Accessory Type: Stainless Steel Bonding Clip Power Configuration

  • Manufacturer # 554178-1
  • Anixter #334842
Color: BLACK
Loaded: NO
Mounting: FLOOR MOUNT
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Mechanical Attachment.Configuration: Power
  • Industry Standards.Agency/Standard: UL
  • Product Type Features.Product Type: Accessory
  • Product Type Features.UL File Number: E73213
  • Product Type Features.Accessory Type: Stainless Steel Bonding Clip
  • Packaging Features.Packaging Quantity: 50
  • Other.Comment: Use to bond Top Shield to DCRs and Transition Boxes
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Product Category: Power Components
  • Product Type Features.Product Classification: Accessories - Cable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items