554181-1 | COMMSCOPE

COMMSCOPE | 554181-1 | Power Whip Kit, 5-Conductor, Includes Power Transition Block, Black

  • Manufacturer # 554181-1
  • Anixter #099837
Color: BLACK
Loaded: NO
Mounting: MODULAR FURNITURE
Features
  • Used to Transition from 3 or 5 Conductor Undercarpet to Standard, Round Power Cable at Locations Away from Walls
  • Accepts Ampinnergy Power Entry or Line Entry Cable Assemblies for Easy Interface Between Systems
  • Accepts 0.5 Inch Fitting for Conduit
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black
  • Mechanical Attachment.Configuration: 5 Conductor, Power
  • Environmental.Operating Temperature (C [F]): 60 [140]
  • Industry Standards.Agency/Standard: UL
  • Product Type Features.Product Type: Floor Fitting Kit
  • Product Type Features.UL File Number: E73213
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Product Category: Power Transition
  • Body Features.Mount Type: Floor
  • Product Type Features.Product Classification: Fittings - Floor
  • Product Type Features.Kit Type: Power Whip
  • Electrical Characteristics.Current Rating (A): 20
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items