Select Country and Language Europe, Middle East & Africa / English
Change Country
554192-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 554192-1 | DCR Kit For Use With 3-Conductor Undercarpet Power Cable, Double Duplex Receptacle, 1in (25.4mm) Height, Black

  • Manufacturer # 554192-1
  • Anixter #106608
Color: BLACK
Gang: 2
Loaded: NO
Mounting: FLOOR MOUNT
Number of Ports: 2
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black
  • Mechanical Attachment.Configuration: Dual Duplex, Power
  • Environmental.Operating Temperature (C [F]): 60 [140]
  • Industry Standards.Agency/Standard: UL 498
  • Product Type Features.Product Type: Floor Fitting Kit
  • Product Type Features.UL File Number: E73213
  • Dimensions.Height (mm [in]): 25.654 [1.010]
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Product Category: Power Outlets
  • Body Features.Mount Type: Floor
  • Product Type Features.Product Classification: Fittings - Floor
  • Product Type Features.Kit Type: Direct Connecting Receptacle
  • Body Features.Width (mm [in]): 159.258 [6.270]
  • Electrical Characteristics.Current Rating (A): 20
  • Product Type Features.Termination Method to Wire/Cable: Crimp
  • Contact Features.Contact Size: 20
  • Body Features.Ground Type: Standard
  • Product Type Features.Number of Conductors: 3
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items