554546-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 554546-1 | 1-PORT MOD JACK BARREL 8W8P UTP T568B CAT3 KEYSTONE BLACK

  • Manufacturer # 554546-1
  • Anixter #102876
Category: CATEGORY 3
Color: BLACK
Equivalent to IBM No.: 6071030
No. of Pairs: 4
Number of Ports: 1
Wire Range: 22 AWG
Wiring: T568B
Wiring: T568B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items