554578-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 554578-1 | 1-Port Modular Jack Barrel 8W8P UTP Keystone Black

  • Manufacturer # 554578-1
  • Anixter #103746
Color: BLACK
Equivalent to IBM No.: Multiple
No. of Pairs: 4
Number of Ports: 1
Wire Range: 22-26
Wiring: None
_Color Code: None
Description

This part is discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items