554805-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 554805-1 | Transition Box, Flush Wall Mounting

  • Manufacturer # 554805-1
  • Anixter #106606
Features
  • Holds Transition Block Used to Transition Round Cable to Undercarpet Power Cable
  • Power Transition Block Must be Ordered Separately
  • Transition Boxes and Covers Can be Ordered Separately or as a Kit
  • Transition Boxes May be Used with Communications Transtion Blocks
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Mechanical Attachment.Configuration: Data, Power
  • Industry Standards.Agency/Standard: UL 514A
  • Product Type Features.Product Type: Wall Box
  • Product Type Features.UL File Number: E73213
  • Other.Comment: Order transition block separately
  • Order Cover Separately.
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Product Category: Communication Transition, Power Transition
  • Body Features.Mount Type: Flush
  • Product Type Features.Product Classification: Fittings - Wall
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items