555050-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 555050-1 | 1-Port Mod Coupler 6W6P Cat3 Inline Keystone Black

  • Manufacturer # 555050-1
  • Anixter #123075
Type: COUPLERS
Specifications
  • Product Type Features.Keyed: No
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Body Features.Number of Positions: 6
  • Housing Features.Housing Color: Black
  • Operation/Application.Application Use: Wire-to-Panel
  • Electrical Characteristics.Shielded: No
  • Product Type Features.Performance Category: Cat 3
  • Product Type Features.Wiring Pattern: One-to-one
  • Contact Features.Contact Base Material: Phosphor Bronze
  • Contact Features.Contact Plating, Mating Area, Material: Gold
  • Mechanical Attachment.Mount Cutout Dimensions (mm [in]): 14.86 x 19.3 [.585 x .760]
  • Product Type Features.Coupler Type: MJ/MJ
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items