| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 18/8 Solid CL2P Plenum Thermostat Cable

  • Anixter #6T-1808J-18
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Conductor Count: 8 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Fire Rating: PLENUM
Insulation Material: FRPVC-FLAME RETARDANT PVC
Jacket Color: GRAY (SLATE)
Jacket Material: FRPVC-FLAME RETARDANT PVC
NEC Rating: UL LISTED ART 725 CL2 PLENUM
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 75 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
Features
  • Smooth jacket eliminates snagging and tearing
  • PVC Jacket Polypropylene insulation ensures excellent strip ability
Applications

Thermostats-air-conditioning controls
Other low voltage remote control circuits, doorbells, alarm systems

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items