5552567-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 5552567-2 | 2.16 [.085] Accessories and Hardware; Accessory Type: Hardware Kits Hardware Type: Bent Bail Lock Cable-to-Panel RoHS compliant, ELV compliant Lead Free Solder Processes: Not relevant for lead free process

  • Manufacturer # 5552567-2
  • Anixter #390135
RoHS Compliant: YES
Type: FASTENERS AND SCREWS
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Operation/Application.Application Use: Cable-to-Panel
  • Product Type Features.Accessory Type: Hardware Kits
  • Other.Comment: One kit required per assembly.
  • Product Type Features.For Use With: 90 Degree Strain Relief Cover
  • Mechanical Attachment.Hardware Type: Bent Bail Lock
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items