Select Country and Language Europe, Middle East & Africa / English
Change Country
5552568-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 5552568-1 | 2.16 [.085] Accessories and Hardware; Accessory Type: Hardware Kits Hardware Type: Screw Lock Cable-to-Panel RoHS compliant, ELV compliant Lead Free Solder Processes: Not relevant for lead free process

  • Manufacturer # 5552568-1
  • Anixter #257670
RoHS Compliant: YES
Type: FASTENERS AND SCREWS
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Operation/Application.Application Use: Cable-to-Panel
  • Mechanical Attachment.Panel Mount Retention: With
  • Product Type Features.Accessory Type: Hardware Kits
  • Other.Comment: One kit required per assembly.
  • For rear panel mount applications, max. panel thickness shall be 1.57 [.062].
  • Mechanical Attachment.Panel Attachment Style: Rear Mount, Front Mount
  • Mechanical Attachment.Hardware Type: Screw Lock
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items