Select Country and Language Europe, Middle East & Africa / English
Change Country
555287-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 555287-1 | Low Profile Communications Floor Fittings, 4-Ports, Black

  • Manufacturer # 555287-1
  • Anixter #263687
Color: BLACK
Loaded: NO
Mounting: FLOOR MOUNT
Number of Ports: 4
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black
  • Mechanical Attachment.Configuration: 4-Port, Data
  • Product Type Features.Product Type: Floor Fitting Kit
  • Other.Comment: Order modular jack bracket kit separately
  • Dimensions.Height (mm [in]): 25.654 [1.010]
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Product Category: Communication Outlets
  • Body Features.Mount Type: Floor
  • Product Type Features.Performance Category: Cat 5e, Cat 6
  • Product Type Features.Product Classification: Fittings - Floor
  • Product Type Features.Kit Type: Data Kit
  • Body Features.Width (mm [in]): 159.258 [6.270]
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items