Select Country and Language Europe, Middle East & Africa / English
Change Country

COMMSCOPE (FORMERLY TE CONN) | 555482-1 | Category 3 Patch Panel, RJ21 (CHAMP Wiring), 48-Port, 8-Position (1-Pair) Wiring (Active Pins 4&5), 3U (5.25 in) x 19 in, Two RJ21

  • Manufacturer # 555482-1
  • Anixter #272523
Active Pins: 4 and 5
Category: CATEGORY 3
Color: BLACK
Dimensions Length (in.): 19
Height (in.): 3.5
Mod. Jack Type: 1-pair (8-pos.)
No. of 25-Pair Plugs: 2
No. of Ports: 32
Number of Ports: 48
Rack Units: 3
Termination: TELCO
Wiring Configurations: C
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items