555522-1 | COMMSCOPE

COMMSCOPE | 555522-1 | 32-PORT BLANK PANEL MIX AND MATCH ACCEPTS COUPLERSAND JACKS BLACK 3U

  • Manufacturer # 555522-1
  • Anixter #132473
Dimensions Height (in.): 5.25
Dimensions Length (in.): 19
No. of Ports: 32
Number of Ports: 32
Rack Units: 3
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items