555599-9 | COMMSCOPE

COMMSCOPE | 555599-9 | IBM PATCH CABLE ASSEMBLY 6FT SIMILAR TO IBM #53F7117 WITH UDC LOCKING MECHANSM

  • Manufacturer # 555599-9
  • Anixter #135894
Connector Type: DATA CONNECTOR TO DATA CONNECTOR
Lengths: 6 FT. : 1.83 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items