Select Country and Language Europe, Middle East & Africa / English
Change Country
555605-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 555605-1 | 2-Port Modular Jack 8W8P UTP Cat3 T568A Keyed Aco Lt Almond

  • Manufacturer # 555605-1
  • Anixter #132714
Category: CATEGORY 3
Color: ALMOND
Number of Ports: 2
Termination: IDC
Wiring: T568A
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items