555614-1 | COMMSCOPE

COMMSCOPE | 555614-1 | 2-Port Modular Jack 6W6P UTP Cat3 For 100 Ohms Aco Almond

  • Manufacturer # 555614-1
  • Anixter #109427
Category: CATEGORY 3
Color: ALMOND
Number of Ports: 2
Termination: IDC
Description

Dual 6-position modular jacks. Color is almond, other colors available.

Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Wave solder capable to 240C, Wave solder capable to 260C, Wave solder capable to 265C
  • Product Type Features.Color: Ivory
  • Product Type Features.Product Type: Insert
  • Product Type Features.Number of Ports: 2
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Product Type Features.Series: ACO
  • Product Type Features.Grade: Commercial
  • Body Features.Mount Type: ACO Installation Kits
  • Product Type Features.Connector Interface: 6-Position
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items