Select Country and Language Europe, Middle East & Africa / English
Change Country
555650-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 555650-1 | 2-Port Flush Mount Unloaded Single Gang Almond

  • Manufacturer # 555650-1
  • Anixter #109448
Color: ALMOND
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
Vendor No.: 555650-1
Description

CommScope recommends that a double-gang box be used in all initial installations to allow for future expansion. A double-gang faceplate with one side blank is initially installed, then replaced with a double-gang faceplate as additional outlets are nee ded. (Includes mounting screws.) Double-gang accommodates two installation kits and requires removal of inside mounting ears from installation kits. Other colors available.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items