555660-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 555660-1 | 2-Port Modular Jack UTP 1-2W6P, 1-6W8P Almond

  • Manufacturer # 555660-1
  • Anixter #128182
Color: ALMOND
Number of Ports: 2
Termination: RJ11
Wiring: RJ11
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items