Select Country and Language Europe, Middle East & Africa / English
Change Country
555670-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 555670-1 | 4-Port Flush Mount Unloaded Double Gang Almond

  • Manufacturer # 555670-1
  • Anixter #118977
Color: ALMOND
Gang: 2
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 4
Vendor No.: 555670-1
Description

CommScope recommends that a double-gang box be used in all initial installations to allow for future expansion. A double-gang faceplate with one side blank is initially installed, then replaced with a double-gang faceplate as additional outlets are nee ded. (Includes mounting screws.) Double-gang accommodates two installation kits and requires removal of inside mounting ears from installation kits. Other colors available.

Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Almond
  • Mechanical Attachment.Configuration: Unloaded
  • Product Type Features.Product Type: Faceplate
  • Product Type Features.Number of Ports: 4
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Body Features.Capacity: 2-Gang
  • Product Type Features.Series: ACO
  • Product Type Features.Grade: Commercial
  • Identification Marking.Labeling Options: Label
  • Body Features.Mount Type: ACO Installation Kits
  • Body Features.Port Configuration: Two Dual Ports
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items