Select Country and Language Europe, Middle East & Africa / English
Change Country

COMMSCOPE (FORMERLY TE CONN) | 556186-1 | 24 Port Patch Panel 568B 8 Conn 8 Position 4 Male Telco Back

  • Manufacturer # 556186-1
  • Anixter #136467
Active Pins: 1 and 8
Category: CATEGORY 3
Color: BLACK
Dimensions Length (in.): 19
Height (in.): 1.75
Mod. Jack Type: 4-pair (8-pos.)
No. of 25-Pair Plugs: 4
No. of Ports: 24
Number of Ports: 24
Rack Units: 1
Termination: TELCO
Wiring Configurations: F
Wiring: T568B
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Product Type: Patch Panel
  • Configuration Features.Rack Units: 1
  • Electrical Characteristics.Shielded: No
  • Dimensions.Height (mm [in]): 44.45 [1.750]
  • Product Type Features.Integrated Management: No
  • Configuration Features.Front Connector Interface: RJ21
  • Product Type Features.Footprint: Flat
  • Conditions for Usage.AMPTRAC Enabled: No
  • Product Type Features.Number of Ports: 24
  • Other.Industry: Enterprise Network Solutions
  • Body Features.Mount Style: 19" Rack
  • Product Type Features.Product Category: CHAMP Patch Panel
  • Configuration Features.Connectivity Included: Yes
  • Body Features.Rack Mounted: Yes
  • Product Type Features.Industry Application: NETCONNECT
  • Product Type Features.Performance Category: Cat 3
  • Configuration Features.Rear Connector Interface: Champ Plug
  • Configuration Features.Number of Pairs (Rear Connector): 25
  • Configuration Features.Number of Positions per Port: 8
  • Configuration Features.Number of Rear Connectors: 4
  • Configuration Features.Number of Pairs per Port: 4
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items