Select Country and Language Europe, Middle East & Africa / English
Change Country
557366-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 557366-1 | Aco Surface Mount Outlet Box Includes Top, Bot, Label, L.Cover Hrdwr 8 Blnk Inserts

  • Manufacturer # 557366-1
  • Anixter #140100
Color: ALMOND
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 8
Vendor No.: 557366-1
Description

The outlet has the capability to install mixed media: coax, optical fiber and twisted-pair. This solves many system solutions. Simply select the adapter kits for the media being used and install them in the surface-mount outlet. Compatible with ACO, 1 10Connect and other twisted-pair, coax and fiber connectors.

Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Light Almond
  • Mechanical Attachment.Configuration: Unloaded
  • Product Type Features.Product Type: Workstation Outlet
  • Product Type Features.Number of Ports: 8
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Body Features.Accepts: Suface Mount Outlet Inserts
  • Body Features.Mount Type: Surface Mount
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items