Select Country and Language Europe, Middle East & Africa / English
Change Country
557396-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 557396-1 | BRACKET HINGED WALLMOUNT 1.75"H X 19"W X 4"D

  • Manufacturer # 557396-1
  • Anixter #140179
Depth (in.): 4
Height (in.): 1.75
Vendor No.: 557396-1
Description

These hinged wall brackets (for 19 in. panels) can be installed with hinge on either side for easier access. Material: black, anodized aluminum, made of thicker stock to minimize flexing.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items