Select Country and Language Europe, Middle East & Africa / English
Change Country
557502-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 557502-2 | Faceplate 4 port 4 unshielded twisted pair jack 3 unshielded twisted pair with 110 terminations jack 110 connect module color black or 1 shielded twisted pair and

  • Manufacturer # 557502-2
  • Anixter #140996
Color: BLACK
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 4
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items