Select Country and Language Europe, Middle East & Africa / English
Change Country
557601-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 557601-1 | Access Floor Workstation Module, 5 Gang, for non-environmental air space use, Almond

  • Manufacturer # 557601-1
  • Anixter #144397
Color: ALMOND
Loaded: NO
_Color: Almond
Description

The Access Floor Workstation Module eliminates wells or deep-dark boxes, thus providing maximum accessibility for installation, connection, moves, changes, repair and maintenance. Includes mounting brackets, separator plate, bezel and necessary hardware. Inserts and faceplates sold separately. The dimensions for the 5-gang are 8 in. x 12 in. (+/- 1/16), floor height of 5.5 in. (minimum) measured from top of raised floor to top of main floor.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items