Select Country and Language Europe, Middle East & Africa / English
Change Country
557691-4 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 557691-4 | 6-Port Flush Mt Unloaded 1 Gang With Icons Gray

  • Manufacturer # 557691-4
  • Anixter #233868
Color: GREY
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items