558106-4 | COMMSCOPE

COMMSCOPE | 558106-4 | FLEX-MODE Modular Furniture Faceplates Kit, Flush Faceplate, 2-Port, Gray

  • Manufacturer # 558106-4
  • Anixter #156776
Color: GREY
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
Description

FLEX-MODE faceplates may be used to create work area outlets in furniture raceway panels from 0.045 inches to 0.80 inches thick. They accept all SL Series jacks, MT-RJ outlet jacks, 110Connect jacks or 110Connect Multimedia inserts and blanks. Includes matching icon wheel.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items